50 in. x 4-1/4 ft. Plastic Pipe Insulation
Ecoflex® 50 in. x 4-1/4 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The H-insulation Kit makes an insulated H-connection between single and twin-style pre-insulated pipe products with a jacket size of 5.5", 6.9" and 7.9"
- The kit features two shells, stainless steel bolts, plastic pins and joint-sealing compound
- Use with Uponor Rubber End Caps only
Documents
Specifications
- Collection:
- Ecoflex®
- Length:
- 4-1/4 ft
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 673372211468