This product requires certification to purchase.

600 ft. x 1 in. Plastic Tubing

Uponor

Ecoflex® 600 ft. x 1 in. Plastic Tubing

  • Fast #
  • Part #U5015510
  • Item #4098440
  • Manufacturer Part #5015510
5 out of 5 Customer Rating
Brand image
Uponor

Ecoflex® 600 ft. x 1 in. Plastic Tubing

  • Fast #
  • Part #U5015510
  • Item #4098440
  • Manufacturer Part #5015510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 5.5" jacket
  • Requires Certification

Documents


Specifications

Collection:
Ecoflex®
Diameter - Inside 1:
431/500 in
Diameter - Outside:
1-1/8 in
Length:
600 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
PipeTubing Size:
1 in
Pressure - Maximum:
160 psi
UPC:
673372215282