This product requires certification to purchase.

1000 ft. Plastic 19/40 in. 160 psi Hydronic Tubing

Uponor

HelioPEX™ X2 1000 ft. Plastic 19/40 in. 160 psi Hydronic Tubing

  • Fast #
  • Part #UH1220500
  • Item #8463921
  • Manufacturer Part #H1220500
4 out of 5 Customer Rating
Brand image
Uponor

HelioPEX™ X2 1000 ft. Plastic 19/40 in. 160 psi Hydronic Tubing

  • Fast #
  • Part #UH1220500
  • Item #8463921
  • Manufacturer Part #H1220500
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
19/40 in
Length
1000 ft
Pressure - Maximum
160 psi
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1/2 in
Warranty & Product Information
UPC
673372442473