Metal and Rubber Fixing Wire Twister
Metal and Rubber Fixing Wire Twister
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with PEX sizes: 2", 1 1/2", 5/16", 1 1/4", 3/8", 1/2", 5/8", 3/4", 1"
- Tubing compatibility: PEX, PEX-ALUMINUM-PEX
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Metal, Rubber
- Product Type:
- Fixing Wire Twister
- UPC:
- 673372118583