Non-programmable Thermostat
Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Non-Programmable Thermostat
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Depth:
- 1 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 3-1/10 in
- Origin:
- Domestic
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 113 Deg F
- Touch Screen:
- No
- UPC:
- 673372549684
- Volts:
- 1.5/2.2/3.6V
- Width:
- 3-1/10 in
- Wireless Communication:
- Radio