This product requires certification to purchase.

Pressure Test Kit 200 psi

Uponor

Pressure Test Kit 200 psi

  • Fast #
  • Part #UE6122000
  • Item #854358
  • Manufacturer Part #E6122000
3.2 out of 5 Customer Rating
Brand image
Uponor

Pressure Test Kit 200 psi

  • Fast #
  • Part #UE6122000
  • Item #854358
  • Manufacturer Part #E6122000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 588
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pressure test kit for 1-1/4" brass and TruFlow™ manifolds
  • Kit contains: R32 x 3/4" manifold bushing, R32 solid brass plug, 3/4" brass nipple and pressure gauge assembly (100 psi)
  • Schraeder valve is included
  • R32 fitting size
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
100 psi
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
UPC
673372124447