This product requires certification to purchase.

1/2 in. Brass Full Port PEX Ball Valve

This product has been replaced by

Uponor Brass Brass Full Port PEX Expansion 200# Ball Valve
Uponor 1/2 in. Pex Brass Full Port Ball Valve
Manufacturer Part #LFR4815050
Uponor

ProPEX® 1/2 in. Brass Full Port PEX Ball Valve

  • Fast #
  • Part #ULFD4815050
  • Item #8065772
  • Manufacturer Part #LFD4815050
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Uponor Brass Brass Full Port PEX Expansion 200# Ball Valve
Uponor 1/2 in. Pex Brass Full Port Ball Valve
Manufacturer Part #LFR4815050
Uponor

ProPEX® 1/2 in. Brass Full Port PEX Ball Valve

  • Fast #
  • Part #ULFD4815050
  • Item #8065772
  • Manufacturer Part #LFD4815050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Delivering higher value for residential projects, the newly redesigned line of Uponor ProPEX® lead-free (LF) brass ball valves provide superior quality and performance at a competitive cost
  • These full-port ball valves, available in sizes from ½" to 1", are manufactured from a premium dezincification-resistant brass to ensure a lifetime of trusted reliability that professionals have come to expect from Uponor
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
F1960
End Connection 2
F1960
End Connections
F1960
Height
2-9/100 in
Length
2-87/100 in
Pressure Class
200#
Valve Size
1/2 in
Weight
0.35 lb
Width
1-11/25 in
Characteristics & Features
Clean Bagged
No
Collection
ProPEX®
Material
Brass
Valve Body Material
Brass
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
200
Temperature Range
Up to 200 Deg F
Warranty & Product Information
ASTM
ASTM F-877, ASTM F-1960, ASTM F-2023
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 359, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
673372674287