1/2 in. Stainless Steel PEX Expansion x 1/2 in. MPT Adapter
ProPEX® 1/2 in. Stainless Steel PEX Expansion x 1/2 in. MPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 2325-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- For use with reverse osmosis, deionization, and distillation applications producing conditioned water
- One end of the adapter is manufactured with ProPEX fitting for connections to Aquapex® tubing
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- MPT
- End Connections:
- PEX Expansion x MPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 673372124904