1-1/2 in. Brass PEX Expansion x 1-1/2 in. Female Sweat Adapter
ProPEX® 1-1/2 in. Brass PEX Expansion x 1-1/2 in. Female Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2240-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ProPEX LF brass and brass sweat adapters transition Uponor PEX tubing to copper pipe
- ProPEX LF brass is intended for lead-free, potable-plumbing applications
- ProPEX brass is intended for non-potable heating and cooling applications
- ProPEX tool is required
- ProPEX rings sold separately
Documents
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME B16.51
- ASTM:
- ASTM F-1960, ASTM F-877, ASTM E-84
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Expansion x Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 3-1/20 in
- Material:
- Brass
- Material Type:
- C36000
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 673372530323
- Weight:
- 0.65 lb