1-1/4 in. PEX Expansion Plastic Manifold
ProPEX® 1-1/4 in. PEX Expansion Plastic Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Commercial engineered polymer (EP) branch multi-port tees feature an integrated 3?4" or 1" ProPEX® inlet with 1?2" ProPEX branch outlets, or a 11?4" ProPEX® inlet with 3?4" ProPEX branch outlets
- Designed for commercial plumbing applications, they eliminate the need for multiple connections
- The 3?4" and 1" multiport tees come with mounting clips featuring Phillips self-tapping screws
Documents
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Manifold
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Outlet Quantity:
- 3
- UPC:
- 673372328876