1-1/4 x 1-1/4 in. PEX x Copper Red Brass Adapter
This product has been replaced by
Manufacturer Part #LF4511313
ProPEX® 1-1/4 x 1-1/4 in. PEX x Copper Red Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 3600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transitions metal to PEX
- Immune to dezincification and stress-corrosion cracking
- Safe for direct burial in soil
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B 137.5
- Collection:
- ProPEX®
- End Connection 1:
- F1960
- End Connection 2:
- Sweat
- End Connections:
- F1960 x Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Red Brass
- UPC:
- 673372190251