1-1/2 in. Brass PEX Expansion x Copper Press Adapter
ProPEX® 1-1/2 in. Brass PEX Expansion x Copper Press Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 990-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Uponor ProPEX® lead-free (LF) brass copper press adapters transition copper pipe to Uponor PEX
- The adapters are approved for use in hot and cold potable water and hydronic heating and cooling systems
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.51
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Copper Press
- End Connections:
- PEX Expansion x Press
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 80
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 673372545587
- Weight:
- 0.74 lb