This product requires certification to purchase.

1-1/2 x 1-1/2 x 3/4 x 3/4 in. PEX Expansion Plastic Manifold

Uponor

ProPEX® 1-1/2 x 1-1/2 x 3/4 x 3/4 in. PEX Expansion Plastic Manifold

  • Fast #
  • Part #UQ4801575
  • Item #7299928
  • Manufacturer Part #Q4801575
4.3 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1-1/2 x 1-1/2 x 3/4 x 3/4 in. PEX Expansion Plastic Manifold

  • Fast #
  • Part #UQ4801575
  • Item #7299928
  • Manufacturer Part #Q4801575
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ProPEX EP opposing-port tees feature 1 in. through 2 in. ProPEX flow-through connections with opposing 3?4 in. ProPEX branch outlets
  • The tees are made of engineered polymer, which is proven in demanding hot-water applications
  • Requires Certification

Specifications

ASTM:
ASTM F-1960, ASTM E-119, ASTM E-84, ASTM E-814, ASTM F-877
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connection 4:
F1960
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion x F1960
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Size 4:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 3/4 in x 3/4 in
Fitting Type:
Manifold
IAPMO Listed:
No
Material:
Plastic
Material Type:
Engineered Polymer
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes
UPC:
673372534697