ProPEX® 1-1/4 in. F1960 x MNPT Brass Adapter

Part #ULF4521313  |  Item #3795498  |  Manufacturer Part #LF4521313

$43.29 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 10
  • Pallet: 2240

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #ULF4521010 | Mfr. Part #LF4521010

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.66 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #ULF4521313 | Mfr. Part #LF4521313

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #ULF4522020 | Mfr. Part #LF4522020

    Call for Pricing
    Call for Pricing
    Call us for price
    $159.90 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #ULF4525050 | Mfr. Part #LF4525050

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.04 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #ULF4527575 | Mfr. Part #LF4527575

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.07 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Uponor ProPEX® 1-1/4 in. F1960 x MNPT Brass Adapter /$43.29

Product Details

  • Lead-free brass sweat adapters transition PEX tubing to male NPT threads
  • For use in hot and cold domestic potable-water systems as well as hydronic radiant heating systems
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to Uponor AquaPEX or Wirsbo hePEX
  • Requires ProPEX tool and ProPEX rings (sold separately)

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960, ASTM F-877

Application: Residential

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: F1960

End Connection 2: MNPT

End Connections: F1960 x MNPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Adapter, Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-7/10 in

Material: Brass

Material Type: C69300

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Temperature Range: 73 to 200 Deg F

UL Listed: UL 1821