ProPEX® 1-1/4 in. PEX x Copper Brass Sweat Adapter

Part #ULF4511313  |  Item #3795506  |  Manufacturer Part #LF4511313

$31.20 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F877, ASTM F1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: Copper

End Connections: PEX x Copper

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-3/5 in

Material: Brass

Material Type: C69300

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF-14, NSF-61, NSF-372]

Type: ULF4511313

UL Listed: UL 1821