1-1/4 x 1-1/4 x 3/4 in. PEX Expansion Plastic Manifold
ProPEX® 1-1/4 x 1-1/4 x 3/4 in. PEX Expansion Plastic Manifold
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The tees are made of engineered polymer (EP), a high-performance material used in demanding, hot-water applications
- Commercial engineered polymer (EP) flow-through multi-port tees feature 1-1/4" or 2" ProPEX® inlets with 3/4" or 1" ProPEX branch outlets
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1960
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 3/4 in
- Fitting Type:
- Manifold
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 320
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Outlet Quantity:
- 3
- Pressure - Maximum:
- 150 psi