Uponor
ProPEX® 1-1/4 x 1-1/4 x 3/4 in. Reducing PEX EP Tee
Part #UQ4751337 | Item #2150545 | Manufacturer Part #Q4751337
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 10,
- Case: 150,
- Pallet: 1800
How to get it:
Product Details
- Connects Uponor AquaPEX or Wirsbo hePEX pipe
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Features the ProPEX connection on both ends
- Made from engineered polymer for strong performance and corrosion resistance
- Requires ProPEX tool and ProPEX rings (sold separately)
Documents
Specifications
ASTM Specifications: ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877
CSA Certified: CSA B137.5
Collection: ProPEX®
End Connection 1: F1960
End Connection 2: F1960
End Connection 3: F1960
End Connections: F1960
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type: Reducing
Material: Plastic
Material Type: Polyphenylsulfone
Maximum Pressure: 150 psi
Maximum Temperature: 320
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
UL Listed: UL 1821