This product requires certification to purchase.

1-1/4 x 1 x 1 in. Plastic PEX Expansion Tee

Uponor

ProPEX® 1-1/4 x 1 x 1 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #UQ4751311
  • Item #2150208
  • Manufacturer Part #Q4751311
3.5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1-1/4 x 1 x 1 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #UQ4751311
  • Item #2150208
  • Manufacturer Part #Q4751311
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Connects Uponor AquaPEX or Wirsbo hePEX pipe
  • For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
  • Features the ProPEX connection on both ends
  • Made from engineered polymer for strong performance and corrosion resistance
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1 in x 1 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
UL Listed:
UL 1821
UPC:
673372129589