• Cart

DESCRIPTION

Uponor ProPEX® 1 in. Brass Full Port PEX 200# Ball Valve

ULFC4821010

Valve Size:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Lead Law Compliant
Yes
Length
4-27/100 in
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pressure Class
200#
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valve

$42.95
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment