1 in. Brass Full Port PEX 200# Ball Valve
ProPEX® 1 in. Brass Full Port PEX 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-877, ASTM F-1960, ASTM E-84
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF:
- NSF 14, NSF 359
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve