1 x 1-1/4 in. Straight Water Meter Fitting
ProPEX® 1 x 1-1/4 in. Straight Water Meter Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Directly connects Uponor pex to water service meters
- Durable, reliable ProPEX connection fitting system
- Includes NPSM swivel connections found on all water meters sized 5/8" to 1"
- ProPEX® engineered polymer (EP) water meter service fittings make connections for Uponor crosslinked polyethylene (PEX) tubing for use in hot or cold domestic potable water systems
- Inlet PEX end is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® tubing
- The other end is manufactured to meet the NPSM threads of the water meter
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- AWWA:
- AWWA C-708
- Application:
- Potable Water
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- NPSM
- End Connections:
- Barbed x NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Increasing
- Material:
- Plastic
- Material Type:
- Polymer, Polyphenylsulfone
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter Fitting
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 673372536684
- Waterworks Application:
- Water
- Weight:
- 0.3 lb