1 x 1 x 1-1/4 in. Plastic PEX Expansion Tee

You last purchased this on
 
Uponor

ProPEX® 1 x 1 x 1-1/4 in. Plastic PEX Expansion Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 x 1 x 1-1/4 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #UQ4751113
  • Item #8051708
  • Manufacturer Part #Q4751113
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Each end of the tee is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® or Wirsbo hePEX™ tubing
  • ProPEX® engineered polymer (EP) reducing tees make diverting connections for Uponor crosslinked polyethylene (PEX-a) tubing for use in hot and cold domestic potable water systems, residential fire sprinkler systems and hydronic radiant heating and cooling systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
Application:
Fire Sprinkler Systems, Potable Water, Radiant Heating and Cooling Systems
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1 in x 1 in x 1-1/4 in
Fitting Type:
Tee
Height:
2-19/20 in
IAPMO Listed -:
No
Length:
4-19/50 in
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Temperature Range:
Up to 320 Deg F
UL Listed:
UL 1821
Weight:
0.13 lb