1 x 1 x 3/4 x 3/4 in. PEX Expansion Plastic Manifold
ProPEX® 1 x 1 x 3/4 x 3/4 in. PEX Expansion Plastic Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 125 Pallet: 1500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ProPEX EP opposing-port tees feature 1 in. through 2 in. ProPEX flow-through connections with opposing 3?4 in. ProPEX branch outlets
- The tees are made of engineered polymer, which is proven in demanding hot-water applications
Specifications
- ASTM:
- ASTM F-1960, ASTM E-119, ASTM E-84, ASTM E-814, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connection 4:
- F1960
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion x F1960
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Manifold
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 673372534673