1 x 3/4 x 1 in. Brass PEX Expansion Tee
ProPEX® 1 x 3/4 x 1 in. Brass PEX Expansion Tee
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 3600All Sizes
Product Details
Product Details
- Reducing tee makes diverting connections for PEX tubing in supply and return mains
- For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
- Each end of the tee is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
- Safe for direct burial in soil
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1 in x 3/4 in x 1 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 320
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ULF4701751
- UL Listed:
- Yes
- UPC:
- 673372243490