1 x 3/4 x 1/2 in. Plastic PEX Expansion Tee
ProPEX® 1 x 3/4 x 1/2 in. Plastic PEX Expansion Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Makes diverting PEX-to-PEX connections using the trusted, proven, reliable ProPEX ASTM F1960 connection systems
- Manufactured from high-performance engineered polymers
- Approved for use in hot and cold domestic potable water, hydronic distribution piping, and radiant heating and cooling systems
- Backed by a 25-year transferable limited warranty when used as a system with Uponor PEX pipe and ProPEX rings
- Eliminates joining chemicals and open flame from the job site to promote worker safety
- Impossible to dry fit
- Offers greater durability and longevity compared to metals
- Competitive alternative to metals
Documents
Specifications
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
- Application:
- Fire Sprinkler Systems, Potable Water, Radiant Heating and Cooling Systems
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 3/4 in x 1/2 in
- Fitting Type:
- Tee
- Height:
- 1-24/25 in
- IAPMO Listed -:
- No
- Length:
- 3-13/20 in
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 320
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 320 Deg F
- UL Listed:
- UL 1821
- Weight:
- 0.07 lb