This product requires certification to purchase.

1 x 3/4 x 3/4 in. Flow Through Multi-Port PEX Tee

Uponor

ProPEX® 1 x 3/4 x 3/4 in. Flow Through Multi-Port PEX Tee

  • Fast #
  • Part #UQ2231057
  • Item #4665855
  • Manufacturer Part #Q2231057
3.6 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1 x 3/4 x 3/4 in. Flow Through Multi-Port PEX Tee

  • Fast #
  • Part #UQ2231057
  • Item #4665855
  • Manufacturer Part #Q2231057
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Features ProPEX® inlets with opposing ProPEX® outlets
  • Material proven in demanding hot water applications
  • ProPEX® tool required
  • ProPEX® rings sold separately
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1:
1
Fitting Size 2:
3/4
Fitting Size 3:
3/4
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Manifold
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Polymer
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Outlet Quantity:
3
Type:
UQ2231057
UPC:
673372314275