ProPEX® 1/2 in. Brass 3-1/2 x 8 in. PEX x Sweat Stub Elbow

Part #ULF2865050  |  Item #3795479  |  Manufacturer Part #LF2865050

$12.71 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides a 90° transition from AquaPEX® tubing to Copper
  • The copper stub ell is a 1/2" copper tube with a ProPEX fitting on one end and the other end spun closed

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F877, ASTM F1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

Elbow Degree: 90

End Connection 1: PEX

End Connection 2: Sweat

End Connections: PEX x Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Material: Brass

Material Type: [C69300, Type L]

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Type: ULF2865050