1/2 in. Brass PEX 200# Ball Valve
This product has been replaced by
Manufacturer Part #LFC4825050SS
ProPEX® 1/2 in. Brass PEX 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Material:
- Brass
- Pressure Class:
- 200#
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in