1/2 in. PEX x Compression Oval Straight Supply Stop Valve
ProPEX® 1/2 in. PEX x Compression Oval Straight Supply Stop Valve
Product Details
Product Details
- Used in all plumbing applications, the compression straight stop valve enables a direct connection
- Used for point-of-use shut-off at the fixture
- Connect 1/2" AquaPEX tubing to 3/8" O.D. risers - compression inserts and rings are included
- Lead free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME A112.18.1 2005
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5, CSA B125
- Collection:
- ProPEX®
- End Connection 1:
- MIPT
- End Connection 2:
- Compression
- End Connections:
- MIPT x Compression
- Handle Type:
- Oval
- Height:
- 1-4/5
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-39/50
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 673372232296
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve