1/2 in. Brass PEX Expansion x 1/2 in. Female Sweat Adapter
ProPEX® 1/2 in. Brass PEX Expansion x 1/2 in. Female Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 22400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ProPEX® Brass Fitting Adapters transition crosslinked polyethylene (PEX) tubing to copper fittings
- These adapters are approved for use in hydronic radiant heating systems
- One end of the adapter is manufactured with the Uponor ProPEX Fitting for connections to Wirsbo hePEX™ tubing
- These adapters are safe for direct burial in soil
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Expansion x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Length:
- 1-71/100 in
- Material:
- Brass
- Material Type:
- C36000
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 673372530347