1/2 in. Brass PEX Expansion x Male Sweat 90° Elbow

Uponor

ProPEX® 1/2 in. Brass PEX Expansion x Male Sweat 90° Elbow

Brand image
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x Male Sweat 90° Elbow

  • Part #ULF4730500
  • Item #7750826
  • Manufacturer Part #LF4730500
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 23ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 10
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes

Product Details

  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
Elbow Degree:
90 DD
End Connection 1:
PEX Expansion
End Connection 2:
Male Sweat
End Connections:
PEX Expansion x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
320
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
150

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';