Uponor
ProPEX® 150 psi Type L Copper Sweat 5/8 in. Valve Manifold
Part #UQ2811275 | Item #2389527 | Manufacturer Part #Q2811275
Fitting Sizes:
5/8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 24
How to get it:
Product Details
Specifications
CARB OTC LEED Compliant: No
Collection: ProPEX®
End Connection 1: Sweat
End Connections: Sweat
Fitting Size 1: 5/8 in
Fitting Sizes: 5/8 in
Fitting Type: Straight
Flow Rate: 45 gpm
IAPMO Listed: No
Lead Law Compliance Level: Approved for Non-Potable Water Applications
Length: 4 ft
Material: Copper
Material Type: Type L
Maximum Pressure: 150 psi
NSF Certified: No
Outlet Quantity: 12