This product requires certification to purchase.

2-1/2 in. Brass PEX Expansion x Male Sweat Adapter

Uponor

ProPEX® 2-1/2 in. Brass PEX Expansion x Male Sweat Adapter

  • Fast #
  • Part #ULFP4502525
  • Item #7345694
  • Manufacturer Part #LFP4502525
5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 2-1/2 in. Brass PEX Expansion x Male Sweat Adapter

  • Fast #
  • Part #ULFP4502525
  • Item #7345694
  • Manufacturer Part #LFP4502525
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 224
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Uponor ProPEX®1 lead-free (LF) brass copper press fitting adapters transition copper fittings to Uponor PEX
  • The adapters are approved for use in hot and cold potable water and hydronic heating and cooling systems
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.51
ASTM:
ASTM F-1960, ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Male Sweat
End Connections:
PEX Expansion x Male Sweat
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-7/8 in
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
673372545525
Weight:
2.66 lb