ProPEX® 2-1/2 x 1-1/4 in. PEX Coupling

Part #UQ4772513  |  Item #7000337  |  Manufacturer Part #Q4772513

$52.59 EACH
(Pricing is for 2-1/2 in x 1-1/4 in)
View All Sizes

Added to your cart. View Cart
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in x 1-1/4 in

    Part #UQ4772513 | Item #7000337 | Mfr. Part #Q4772513

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.59 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 2-1/2 in x 1-1/2 in

    Part #UQ4772515 | Item #7000334 | Mfr. Part #Q4772515

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.59 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 2-1/2 in x 2 in

    Part #UQ4772520 | Item #7000320 | Mfr. Part #Q4772520

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.59 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 2-1/2 in x 2-1/2 in

    Part #UQ4772525 | Item #7000318 | Mfr. Part #Q4772525

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.59 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 3 in x 2 in

    Part #UQ4773020 | Item #7000313 | Mfr. Part #Q4773020

    Call for Pricing
    Call for Pricing
    Call us for price
    $66.30 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 3 in x 2-1/2 in

    Part #UQ4773025 | Item #7000319 | Mfr. Part #Q4773025

    Call for Pricing
    Call for Pricing
    Call us for price
    $66.30 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 3 in

    Part #UQ4773030 | Item #7000332 | Mfr. Part #Q4773030

    Call for Pricing
    Call for Pricing
    Call us for price
    $66.30 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

Diameter: 3-3/5 in

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2-1/2 in x 1-1/4 in

Fitting Type: Reducing

High Pressure: 150

IAPMO Listed: Yes

Length: 4-57/100 in

Material: Plastic

Material Type: Engineered Polymer

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Temperature Range: Up to 210 Deg F (Up to 99 Deg C)

Type: UQ4772513

UL Listed: UL 263

Weight: 0.34