2-1/2 x 2-1/2 x 1-1/4 in. Plastic PEX Expansion Tee

Uponor

ProPEX® 2-1/2 x 2-1/2 x 1-1/4 in. Plastic PEX Expansion Tee

Brand image
Uponor

ProPEX® 2-1/2 x 2-1/2 x 1-1/4 in. Plastic PEX Expansion Tee

  • Part #UQ4752513
  • Item #7000325
  • Manufacturer Part #Q4752513
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 CA: 12 PT: 216
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes

Product Details

Documents


Specifications

ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
Application:
Fire Sprinkler Systems, Potable Water, Radiant Heating and Cooling Systems
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
FM Approved:
No
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Size 3:
1-1/4
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1-1/4 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Style Name:
ProPEX®
Temperature Range:
Up to 320 Deg F
UL Listed:
UL 1821

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';