ProPEX® 2 in. F1960 x IPS Brass Groove Adapter

Part #ULFV2972020  |  Item #7252508  |  Manufacturer Part #LFV2972020

$76.05 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 1020
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #ULFV2972020 | Mfr. Part #LFV2972020

    Call for Pricing
    Call for Pricing
    Call us for price
    $76.05 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #ULFV2972525 | Mfr. Part #LFV2972525

    Call for Pricing
    Call for Pricing
    Call us for price
    $114.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #ULFV2973030 | Mfr. Part #LFV2973030

    Call for Pricing
    Call for Pricing
    Call us for price
    $166.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM F-1960, ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5, CSA B242-2005

Collection: ProPEX®

End Connection 1: F1960

End Connection 2: Grooved

End Connections: F1960 x Grooved

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Adapter, Groove, Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-13/20 in

Material: Brass

Material Type: C69300

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

UL Listed: No