ProPEX® 2 X 1-1/2 X 1-1/4 in. Reducing PEX EP Tee

Part #UQ4752053  |  Item #3795507  |  Manufacturer Part #Q4752053

$50.05 EACH
(Pricing is for 2 in x 1-1/2 in x 1-1/4 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Makes diverting connections for PEX tubing in supply and return mains
  • Also approved for radiant heating and cooling systems

Specifications

ASTM Specifications: [ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877ASTM F-1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2 in x 1-1/2 in x 1-1/4 in

Fitting Type: Reducing

Material: Engineered Plastic

Material Type: Polyphenylsulfone

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

UL Listed: UL 1821