Uponor
ProPEX® 2 x 1 x 1 in. Plastic PEX Expansion Tee
Part #UQ4752110 | Item #8051716 | Manufacturer Part #Q4752110
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 10,
- Pallet: 720
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
Application: Fire Sprinkler Systems, Potable Water, Radiant Heating and Cooling Systems
CARB OTC LEED Compliant: No
CSA Certified: CSA B137.5
Clean Bagged: No
Collection: ProPEX®
End Connection 1: PEX Expansion
End Connection 2: PEX Expansion
End Connection 3: PEX Expansion
End Connections: PEX Expansion x PEX Expansion x PEX Expansion
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 1 in
Fitting Size 3: 1 in
Fitting Sizes: 2 in x 1 in x 1 in
Fitting Type: Tee
Height: 3-3/10 in
IAPMO Listed: No
Length: 5-11/20 in
Material: Plastic
Material Type: Engineered Polymer
Maximum Pressure: 150 psi
Maximum Temperature: 320
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Temperature Range: Up to 320 Deg F
UL Listed: UL 1821
Weight: 0.25