3/4 in. F1960 Plastic Elbow
ProPEX® 3/4 in. F1960 Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- Collection:
- ProPEX®
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UPC:
- 673372201445