3/4 x 1/2 in. Brass PEX Expansion x 1/2 in. FPT 90° Fire Sprinkler Adapter Elbow
ProPEX® 3/4 x 1/2 in. Brass PEX Expansion x 1/2 in. FPT 90° Fire Sprinkler Adapter Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 2375-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- ProPEX LF brass fire sprinkler adapters connect residential fire sprinklers to Uponor AquaPEX tubing.
- Made of lead-free brass with ProPEX outlets, the adapter is NSF- and UL-approved for combined plumbing and fire sprinkler systems.
- Note: Installation requires one Fire Sprinkler Adapter Mounting Bracket (A7750700) and one Push-on Nut (F7000005) for each LF brass fire sprinkler adapter. Mount the bracket using #10 x 1 1/2" screws (F7001500) or equivalent.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASTM:
- ASTM F-877, ASTM F-1960
- Collection:
- ProPEX®
- Elbow Degree:
- 90°
- End Connection 1:
- F1960
- End Connection 2:
- FNPT
- End Connections:
- F1960 x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1821
- UPC:
- 673372246101