This product requires certification to purchase.

3/8 in. Brass PEX Expansion x 1/2 in. MPT Adapter

Uponor

ProPEX® 3/8 in. Brass PEX Expansion x 1/2 in. MPT Adapter

  • Fast #
  • Part #ULF4523850
  • Item #3916488
  • Manufacturer Part #LF4523850
3.6 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 3/8 in. Brass PEX Expansion x 1/2 in. MPT Adapter

  • Fast #
  • Part #ULF4523850
  • Item #3916488
  • Manufacturer Part #LF4523850
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 7500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Connect PEX tubing to male NPT threads
  • Safe for direct burial in soil
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
MPT
End Connections:
PEX Expansion x MPT
Fitting Size 1:
3/8
Fitting Size 2:
1/2
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-31/50
Material:
Brass
Material Type:
C69300
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372246958