3 x 2 in. Plastic PEX Expansion Coupling
ProPEX® 3 x 2 in. Plastic PEX Expansion Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Each end of the coupling is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® or Wirsbo hePEX™ tubing
- ProPEX® engineered polymer (EP) couplings are available for use in hot and cold domestic potable water distribution, residential fire safety and radiant heating and cooling systems
Documents
Specifications
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- Diameter:
- 4-1/5 in
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Length:
- 5-41/50 in
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Temperature Range:
- Up to 210 Deg F (Up to 99 Deg C)
- Type:
- UQ4773020
- UL Listed:
- UL 263
- Weight:
- 0.6 lb