This product requires certification to purchase.

3/4 in. Brass PEX x Sweat Stub Elbow, 4 x 8 in.

Uponor

ProPEX® 3/4 in. Brass PEX x Sweat Stub Elbow, 4 x 8 in.

  • Fast #
  • Part #ULF2897575
  • Item #3916445
  • Manufacturer Part #LF2897575
5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 3/4 in. Brass PEX x Sweat Stub Elbow, 4 x 8 in.

  • Fast #
  • Part #ULF2897575
  • Item #3916445
  • Manufacturer Part #LF2897575
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 1350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Morgantown, WV
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use in hot and cold domestic potable-water plumbing systems
  • Provides a 90-degree transition from Uponor AquaPEX pipe to copper or compression valves
  • Manufactured from lead-free brass to comply with safe drinking water requirements
  • Requires ProPEX expansion tool and ProPEX rings (sold separately)
  • ProPEX connection backed by a 25-year transferable limited warranty when installed with Uponor PEX pipe and ProPEX rings
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F877, ASTM F1960
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Stub End
End Connections:
PEX Expansion x Stub End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300, Type L
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372246699