Uponor
ProPEX® 3/4 in. Pex Brass Commercial Full Port Ball Valve
Part #ULFC4827575SS | Item #9413658 | Manufacturer Part #LFC4827575SS
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 10,
- Case: 20
How to get it:
Product Details
- Approved for commercial plumbing and hydronic distribution applications
- High-quality, lead-free (LF) brass valve body
- Stainless-steel ball and stem for greater durability, longevity, and system performance
- Meets IPC, UPC, and IRC building codes as well as NSF 14, 61, 359, and 372 listings
- Blow-out proof stems for greater confidence
- Stem extension kits available to accommodate piping insulation
- ASTM F-1960 ProPEX connection system eliminates dry-fit concerns
- Eliminates joining chemicals and open flame from the job site to promote worker safety
- Positive tube stops for consistent installations
- Backed by a five-year warranty
Specifications
ANSI Specifications: ANSI 14, ANSI 61
ASTM Specifications: ASTM F-1960, ASTM F-877
Adjustable: Yes
Application: Commercial
Built-in Stops: Yes
CSA Certified: CSA B137.5
Clean Bagged: No
Collection: ProPEX®
Color Finish: Brass
Diameter: 3/4 in
End Connection 1: F1960
End Connection 2: F1960
End Connections: F1960
FM Approved: No
Handle Included: Yes
Handle Length in : 3-37/100 in
Handle Material: Metal
High Pressure: 250
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 5-3/20 in
Material: Brass, Plastic
Material Type: PEX
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 359, NSF 61
Overall Length: 3-1/5 in
Pressure Class: 200#
Recommended Valve Application: Commercial, Hydronics, Plumbing, Water
Temperature Range: Up to 200 Deg F
UL Listed: No
Valve Body Style: Ball
Valve Disc Material: Stainless Steel
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Size: 3/4 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
Width: 1-13/50 in
cUPC Certified: Yes