3/4 in. Pex Brass Full Port Ball Valve

You last purchased this on
 
Uponor

ProPEX® 3/4 in. Pex Brass Full Port Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 in. Pex Brass Full Port Ball Valve

  • Fast #
  • Part #ULFR4817575
  • Item #9578624
  • Manufacturer Part #LFR4817575
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • High-quality, lead-free, dezincification-resistant brass body
  • Chrome-plated ball
  • Full-port design for maximum flow
  • Listed to NSF 14, 61, 359, and 372
  • Positive tube stops for installation ease
  • Meets IPC, UPC, and IRC building codes
  • Reliable ProPEX connection system
  • Meets safe drinking water requirements
  • Backed by a five-year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960, ASTM F-2023, ASTM F-877
Application:
Residential, Hydronic, Plumbing
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
Color Finish Name:
Brass
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
FM Approved:
No
Handle Included:
Yes
Handle Length (in):
3-9/25 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Hardware Included:
Yes
Height:
2-43/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-7/50 in
Material:
Brass, Plastic, Stainless Steel
Material Type:
C69300, PEX, PTFE
Maximum Temperature:
250
Minimum Temperature:
73
NSF:
NSF 14, NSF 359, NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Outlet Size (in):
0.614
Overall Length:
3-1/5 in
Overall Width:
1-1/5 in
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Hot Water
Temperature Range:
Up to 200 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.32 lb
Width:
2-11/25 in
cUPC Certified:
Yes