3/4 x 1 in. Brass PEX Expansion Coupling
ProPEX® 3/4 x 1 in. Brass PEX Expansion Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- Approved for use in any radiant heating system
- Coupling features the Uponor ProPEX Fitting for connections to Wirsbo hePEX™ tubing or Uponor AquaPEX® tubing
- Available for use in hot and cold domestic potable water systems
- Safe for direct burial in soil
-
Lead Law Compliant
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- F1960
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi