Uponor
ProPEX® 5/8 x 1/2 in. PEX x Copper Brass Fitting Adapter
Part #UQ4506350 | Item #1599698 | Manufacturer Part #Q4506350
$5.43
EACH
Fitting Sizes:
5/8 in x 1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 10,
- Case: 100
How to get it:
Product Details
- Ideal for residential or commercial hydronic heating and cooling applications
- Transitions Uponor PEX pipe to copper fittings via copper sweat connection method
- Requires ProPEX expansion tool and ProPEX rings to make ProPEX connection (sold separately)
- ProPEX connection backed by a 25-year transferable limited warranty when installed with Uponor PEX pipe and ProPEX rings
- Do not press these adapters. For copper press applications, use ProPEX LF Brass Copper Press Adapters and ProPEX LF Brass Copper Press Fitting Adapters
Documents
Specifications
Application: Commercial, Residential
Collection: ProPEX®
End Connection 1: F1960
End Connection 2: Sweat
End Connections: F1960 x Sweat
Fitting Size 1: 5/8 in
Fitting Size 2: 1/2 in
Fitting Sizes: 5/8 in x 1/2 in
Fitting Type: Adapter
Material: Brass
Maximum Temperature: 200