ProPEX® 5/8 x 3/4 in. NPT Male Adapter

Part #UQ4526375  |  Item #1389009  |  Manufacturer Part #Q4526375

$6.96 EACH

End Connection 1:

MNPT
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ProPEX to brass male NPT threads
  • Safe for direct burial in soil

Specifications

Collection: ProPEX®

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Material: Brass

Maximum Temperature: 200

Type: UQ4526375