This product requires certification to purchase.

1-1/4 in. 45° PEX Elbow

Uponor

ProPEX EP 1-1/4 in. 45° PEX Elbow

  • Fast #
  • Part #UQ4761313
  • Item #10081413
  • Manufacturer Part #Q4761313
3.3 out of 5 Customer Rating
Brand image
Uponor

ProPEX EP 1-1/4 in. 45° PEX Elbow

  • Fast #
  • Part #UQ4761313
  • Item #10081413
  • Manufacturer Part #Q4761313
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides 45-degree connections for 1-1/4" Uponor PEX domestic water or hydronic distribution piping systems
  • Manufactured from durable engineered polymer for added durability and longevity
  • Features ProPEX expansion connection for solid reliability
  • Cannot be dry fit
  • Eliminates torches, glues, solvents, and gauges from the job site
  • Backed by a 25-year transferable limited warranty when used with Uponor PEX-a piping systems
  • Requires ProPEX expansion tool and ProPEX rings (sold separately) to make the ProPEX connection
  • Requires Certification

Specifications

Collection:
ProPEX EP
Elbow Degree:
45°
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960
Fitting Size 1:
1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1/4 in x 1-1/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Engineered Polymer
Origin:
Domestic
UPC:
673372751483