EP Plug For 2 in. PEX
ProPEX® EP Plug For 2 in. PEX
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Made from engineered polymer for strong performance and corrosion resistance
- Temporarily plugs or permanently terminates PEX pipe ends
- Requires ProPEX tool and ProPEX rings (sold separately)
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Engineered
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi